- 1 1/2" Shaft, 2 1/4" Base to Center, 6 5/8" Bolt Centers
- Labyrinth Seals
- Adapter Mount
- Non-Expansion Type
- Cast Iron Housing
features
- Two-piece, cast iron housing
- Two-bolt base
- Self-aligning 1200K series bearing
- Oil or grease lubrication
- LER/LOR triple-ring seals
- Suitable for adapter or cylindrical mounting
| Bolt Holes | 2 |
| Shaft Dia. | 1.5 in |
| Base Height | 13/16 in |
| Misalignment Range | ±1 1/2° |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Min] | 6 1/4 in |
| End Type | Open End |
| Series | SAF1500 Series |
| Housing Height | 4 3/8 in |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 248 °F |
| Locking Device | Adapter Mounted |
| Base Length | 8 1/4 in |
| Bolt Hole Spacing | 6 5/8 in |
| Base Width | 2 3/8 in |
| Bolt Size | 1/2 in |
| Lubrication | Relubricatable |
| Seal Type | Labyrinth Seals |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 7 in |
| Mounted Unit Duty | Medium-Duty |
| Housing Construction | 2 Piece |
| Weight | 11.398 LB |
| EAN or UPC | 7316576668067 |

