- 4-Bolt Pillow Block Housing
- Cast Iron
- 34 1/4" Housing Length
- 27 7/8" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Locking Device | Adapter Mounted |
| Shaft Dia. | 10.5 in |
| Bolt Hole Spacing Range [Min] | 26.25 |
| Bolt Holes | 4 |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Housing Width | 12 1/4 in |
| Bolt Hole Spacing Range [Max] | 29 1/2 in |
| Housing Length | 34 1/4 in |
| Seal Type | Labyrinth Seals |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 27 7/8 in |
| Weight | 639.34 LB |
| EAN or UPC | 7316576670343 |

