- 4-Bolt Pillow Block Housing
- Cast Iron
- 32 3/4" Housing Length
- 26 5/16" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Housing Width | 12 in |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Seal Type | Labyrinth Seals |
| Locking Device | Adapter Mounted |
| Housing Length | 32 3/4 in |
| Bolt Hole Spacing Range [Min] | 24 3/4 in |
| Bolt Hole Spacing | 26 5/16 in |
| Bolt Holes | 4 |
| Shaft Dia. | 9.4375 in |
| Bolt Hole Spacing Range [Max] | 27 7/8 in |
| Housing Material | Cast Iron |
| Weight | 650.374 LB |
| EAN or UPC | 7316577020246 |

