- Rod End
- Bearing Type
- 137 mm ID
- 281 mm OD
- 64.9 mm Width
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Weight | 12.851 LB |
| EAN or UPC | 7316572108697 |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Weight | 12.851 LB |
| EAN or UPC | 7316572108697 |