
- Rod End
- Radial Bearing Type
- 137 mm ID
- 281 mm OD
- 64.9 mm Width
Right / Left Hand | Right Hand |
Race Material | Steel/Steel |
Ball Material | Steel/Steel |
Bearing Type | Radial |
Weight | 12.851 LB |
EAN or UPC | 7316570450750 |

Right / Left Hand | Right Hand |
Race Material | Steel/Steel |
Ball Material | Steel/Steel |
Bearing Type | Radial |
Weight | 12.851 LB |
EAN or UPC | 7316570450750 |