- Rod End
- Bearing Type
- 115 mm ID
- 244.3 mm OD
- 55.8 mm Width
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Weight | 7.502 LB |
| EAN or UPC | 7316572049181 |
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Weight | 7.502 LB |
| EAN or UPC | 7316572049181 |