
- Rod End
- Radial Bearing Type
- 94 mm ID
- 199 mm OD
- 39 mm Width
Bearing Type | Radial |
Right / Left Hand | Right Hand |
Ball Material | Steel/Steel |
Race Material | Steel/Steel |
Weight | 4.26 LB |
EAN or UPC | 7316570612943 |

Bearing Type | Radial |
Right / Left Hand | Right Hand |
Ball Material | Steel/Steel |
Race Material | Steel/Steel |
Weight | 4.26 LB |
EAN or UPC | 7316570612943 |