- Rod End
- Radial Bearing Type
- 114 mm ID
- 254 mm OD
- 55.8 mm Width
| Ball Material | Steel/PTFE Fabric |
| Right / Left Hand | Right Hand |
| Race Material | Steel/PTFE Fabric |
| Bearing Type | Radial |
| Weight | 8.801 LB |
| EAN or UPC | 7316572049167 |
| Ball Material | Steel/PTFE Fabric |
| Right / Left Hand | Right Hand |
| Race Material | Steel/PTFE Fabric |
| Bearing Type | Radial |
| Weight | 8.801 LB |
| EAN or UPC | 7316572049167 |