- Rod End
- Radial Bearing Type
- 114 mm ID
- 254 mm OD
- 55.8 mm Width
| Right / Left Hand | Right Hand |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Weight | 8.801 LB |
| EAN or UPC | 7316577661180 |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Weight | 8.801 LB |
| EAN or UPC | 7316577661180 |