- Rod End
- Radial Bearing Type
- 94 mm ID
- 194 mm OD
- 46.3 mm Width
| Right / Left Hand | Right Hand |
| Ball Material | Steel/PTFE Fabric |
| Race Material | Steel/PTFE Fabric |
| Bearing Type | Radial |
| Weight | 4.442 LB |
| EAN or UPC | 7316572082102 |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/PTFE Fabric |
| Race Material | Steel/PTFE Fabric |
| Bearing Type | Radial |
| Weight | 4.442 LB |
| EAN or UPC | 7316572082102 |