- Rod End
- Radial Bearing Type
- 84 mm ID
- 174 mm OD
- 139.2 mm Width
| Race Material | Steel/PTFE Fabric |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/PTFE Fabric |
| Weight | 3.134 LB |
| EAN or UPC | 7316572052631 |
| Race Material | Steel/PTFE Fabric |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/PTFE Fabric |
| Weight | 3.134 LB |
| EAN or UPC | 7316572052631 |