- Rod End
- Radial Bearing Type
- 75 mm ID
- 149 mm OD
- 32.1 mm Width
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Weight | 2.051 LB |
| EAN or UPC | 7316577002662 |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Weight | 2.051 LB |
| EAN or UPC | 7316577002662 |