- Rod End
- Radial Bearing Type
- 47 mm ID
- 94 mm OD
- 16.8 mm Width
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Weight | 0.465 LB |
| EAN or UPC | 7316577002570 |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Weight | 0.465 LB |
| EAN or UPC | 7316577002570 |