- Rod End
- Radial Bearing Type
- 35 mm ID
- 73 mm OD
- 13.3 mm Width
| Ball Material | Steel/Sinter Bronze |
| Bearing Type | Radial |
| Race Material | Steel/Sinter Bronze |
| Right / Left Hand | Right Hand |
| Weight | 0.201 LB |
| EAN or UPC | 7316577002532 |
| Ball Material | Steel/Sinter Bronze |
| Bearing Type | Radial |
| Race Material | Steel/Sinter Bronze |
| Right / Left Hand | Right Hand |
| Weight | 0.201 LB |
| EAN or UPC | 7316577002532 |