- Angular Contact Radial Bearing Type
- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 50 mm Width
| Seal Material | Nitrile Rubber (NBR) |
| O.D. | 130 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.97 in, 50 mm |
| Preload Level | Extra Light |
| Inner Ring Width | 1.97 in, 50 mm |
| Lubricant | Grease |
| Material | Steel |
| Tolerance | Class (P4A) |
| Relubrication Feature | Without |
| Series | 7200 |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 115.83 kN |
| Static Load Rating | 124 kN |
| Flush Ground | Yes |
| Bore Type | Cylindrical |
| Contact Angle | 15 Degree |
| Seal Type | Non-Contact Seals |
| I.D. | 75 mm |
| Inch/Metric | Metric |
| Type | 2-Point |
| Cage Material | Non-Metallic |
| Bearing Type | Angular Contact Radial |
| Width | 50.000 mm |
| Ring Style | One-Piece |
| Weight | 5.412 KG |
| EAN or UPC | 7316575957353 |

