- Angular Contact Radial Bearing Type
- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 42 mm Width
| Seal Material | Nitrile Rubber (NBR) |
| Ring Style | One-Piece |
| Series | 7200 |
| Inner Ring Width | 1.65 in, 42 mm |
| Bearing Type | Angular Contact Radial |
| Cage Material | Non-Metallic |
| Lubricant | Grease |
| O.D. Type | Cylindrical |
| I.D. | 55 mm |
| Width | 42.000 mm |
| Enclosure | Double Sealed |
| Type | 2-Point |
| Dynamic Load Rating | 89.59 kN |
| O.D. | 100 mm |
| Seal Type | Non-Contact Seals |
| Material | Steel |
| Tolerance | Class (P4A) |
| Flush Ground | Yes |
| Preload Level | Extra Light |
| Outer Ring Width | 1.65 in, 42 mm |
| Relubrication Feature | Without |
| Static Load Rating | 86 kN |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Contact Angle | 15 Degree |
| Weight | 2.906 LB |
| EAN or UPC | 7316576695476 |

