- Angular Contact Radial Bearing Type
- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 42 mm Width
| Preload Level | Light |
| Outer Ring Width | 1.65 in, 42 mm |
| Series | 7200 |
| Seal Type | Non-Contacting Seal |
| Lubricant | Grease |
| O.D. | 100 mm |
| Static Load Rating | 86 kN |
| Width | 42.000 mm |
| Inch/Metric | Metric |
| Contact Angle | 15 Degree |
| I.D. | 55 mm |
| Enclosure | Seal On Both Sides |
| Dynamic Load Rating | 89.59 kN |
| Bearing Type | Angular Contact Radial |
| Seal Material | Nitrile Rubber (NBR) |
| Cage Material | PEEK |
| Rows of Balls | Multi |
| Inner Ring Width | 1.65 in, 42 mm |
| Flush Ground | Yes |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Weight | 2.91 LB |
| EAN or UPC | 7316572231838 |

