- Angular Contact Radial Bearing Type
- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 21 mm Width
| Inch/Metric | Metric |
| Outer Ring Width | 0.83 in, 21 mm |
| Bore Type | Cylindrical |
| Enclosure | Double Sealed |
| Lubricant | Grease |
| Seal Type | Non-Contact Seals |
| Flush Ground | No |
| Preload Level | Unspecified |
| Tolerance | Class (P4A) |
| Bearing Type | Angular Contact Radial |
| O.D. | 100 mm |
| O.D. Type | Cylindrical |
| Contact Angle | 15 Degree |
| Dynamic Load Rating | 55.3 kN |
| Width | 21.000 mm |
| Ring Style | One-Piece |
| Seal Material | Nitrile Rubber (NBR) |
| Inner Ring Width | 0.83 in, 21 mm |
| Relubrication Feature | Without |
| Cage Material | Non-Metallic |
| Static Load Rating | 43 kN |
| I.D. | 55 mm |
| Material | Hybrid |
| Series | 7200 |
| Type | 2-Point |
| Weight | 1.224 LB |
| EAN or UPC | 7316576804151 |

