- Angular Contact Radial Bearing Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 20 mm Width
| Outer Ring Width | 0.79 in, 20 mm |
| Contact Angle | 15 Degree |
| Flush Ground | Yes |
| Material | Steel |
| Bearing Type | Angular Contact Radial |
| Cage Material | Non-Metallic |
| Inner Ring Width | 0.79 in, 20 mm |
| Lubricant | Grease |
| O.D. | 90 mm |
| Enclosure | Double Sealed |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 50 mm |
| Bore Type | Cylindrical |
| Ring Style | One-Piece |
| Tolerance | Class (P4A) |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Seal Type | Non-Contact Seals |
| Type | 2-Point |
| Static Load Rating | 34 kN |
| Width | 20.000 mm |
| Relubrication Feature | Without |
| Dynamic Load Rating | 44.9 kN |
| Preload Level | Extra Light |
| Series | 7200 |
| Weight | 1.067 LB |
| EAN or UPC | 7316575955878 |

