- Angular Contact Radial Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 19 mm Width
| Type | 2-Point |
| Contact Angle | 25 Degree |
| Bearing Type | Angular Contact Radial |
| Tolerance | Class (P4A) |
| Static Load Rating | 30 kN |
| Lubricant | Grease |
| I.D. | 45 mm |
| O.D. | 85 mm |
| Ring Style | One-Piece |
| Series | 7200 |
| Flush Ground | Yes |
| Material | Steel |
| Inner Ring Width | 0.75 in, 19 mm |
| Dynamic Load Rating | 41 kN |
| Preload Level | Extra Light |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Cage Material | Non-Metallic |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Non-Contact Seals |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.75 in, 19 mm |
| Width | 19.000 mm |
| Enclosure | Double Sealed |
| Relubrication Feature | Without |
| Weight | 0.961 LB |
| EAN or UPC | 7316575955403 |

