- Angular Contact Radial Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 19 mm Width
| Material | Steel |
| Ring Style | One-Piece |
| I.D. | 45 mm |
| Cage Material | Non-Metallic |
| Tolerance | Class (P4A) |
| Lubricant | Grease |
| Seal Type | Non-Contact Seals |
| Width | 19.000 mm |
| Relubrication Feature | Without |
| O.D. | 85 mm |
| Bearing Type | Angular Contact Radial |
| Type | 2-Point |
| Inch/Metric | Metric |
| Enclosure | Double Sealed |
| Weight | 1.014 LB |
| EAN or UPC | 7316575955397 |

