- Angular Contact Thrust Bearing Type
- 70 mm Inner Diameter
- 100 mm Outer Diameter
- 16 mm Width
| Seal Type | Non-Contact Seals |
| Inch/Metric | Metric |
| Material | Steel |
| Type | 2-Point |
| Lubricant | Grease |
| Rows of Balls | Single |
| O.D. | 100 mm |
| Width | 16.000 mm |
| Ring Style | One-Piece |
| Relubrication Feature | Without |
| Tolerance | Class (P4A) |
| I.D. | 70 mm |
| Cage Material | Non-Metallic |
| Enclosure | Double Sealed |
| Bearing Type | Angular Contact Thrust |
| Weight | 0.851 KG |
| EAN or UPC | 7316572417478 |

