- Angular Contact Radial Bearing Type
- 70 mm Inner Diameter
- 100 mm Outer Diameter
- 48 mm Width
| Preload Level | Extra Light |
| Dynamic Load Rating | 70.2 kN |
| Flush Ground | Yes |
| Inch/Metric | Metric |
| Seal Material | Nitrile Rubber (NBR) |
| Static Load Rating | 97.5 kN |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.89 in, 48 mm |
| Bearing Type | Angular Contact Radial |
| Lubricant | Grease |
| Width | 48.000 mm |
| Seal Type | Non-Contacting Seal |
| Inner Ring Width | 1.89 in, 48 mm |
| Material | Bearing Steel |
| Rows of Balls | Multi |
| O.D. | 100 mm |
| Cage Material | Phenolic |
| I.D. | 70 mm |
| Bore Type | Cylindrical |
| Contact Angle | 25 Degree |
| Series | S7100 |
| Enclosure | Seal On Both Sides |
| Weight | 2.513 LB |
| EAN or UPC | 7316572065846 |

