- Angular Contact Radial Bearing Type
- 55 mm Inner Diameter
- 80 mm Outer Diameter
- 13 mm Width
| I.D. | 55 mm |
| Ring Style | One-Piece |
| Seal Material | Nitrile Rubber (NBR) |
| Cage Material | Non-Metallic |
| Preload Level | Extra Light |
| Lubricant | Grease |
| O.D. | 80 mm |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Series | S7100 |
| Bearing Type | Angular Contact Radial |
| Inch/Metric | Metric |
| Tolerance | Class (P4A) |
| Width | 13.000 mm |
| Type | 2-Point |
| O.D. Type | Cylindrical |
| Seal Type | Non-Contact Seals |
| Outer Ring Width | 0.51 in, 13 mm |
| Flush Ground | Yes |
| Relubrication Feature | Without |
| Enclosure | Double Sealed |
| Material | Steel |
| Inner Ring Width | 0.51 in, 13 mm |
| Contact Angle | 15 Degree |
| Dynamic Load Rating | 19.5 kN |
| Static Load Rating | 14.6 kN |
| Weight | 0.437 LB |
| EAN or UPC | 7316572403679 |

