- Angular Contact Thrust Bearing Type
- 50 mm Inner Diameter
- 72 mm Outer Diameter
- 12 mm Width
| Width | 12.000 mm |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 50 mm |
| Lubricant | Grease |
| Enclosure | Double Sealed |
| O.D. Type | Cylindrical |
| Type | 2-Point |
| Bearing Type | Angular Contact Thrust |
| Tolerance | Class (P4A) |
| Contact Angle | 15 Degree |
| O.D. | 72 mm |
| Material | Hybrid |
| Outer Ring Width | 0.47 in, 12 mm |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Static Load Rating | 10.4 kN |
| Bore Type | Cylindrical |
| Series | S7100 |
| Inner Ring Width | 0.47 in, 12 mm |
| Preload Level | Extra Light |
| Seal Type | Non-Contact Seals |
| Dynamic Load Rating | 13.5 kN |
| Flush Ground | Yes |
| Cage Material | Non-Metallic |
| Ring Style | One-Piece |
| Weight | 0.291 KG |
| EAN or UPC | 7316573712992 |

