- Angular Contact Radial Bearing Type
- 40 mm Inner Diameter
- 62 mm Outer Diameter
- 24 mm Width
| Inner Ring Width | 0.94 in, 24 mm |
| Preload Level | Light |
| Series | S7100 |
| Seal Type | Non-Contact Seals |
| Type | 2-Point |
| O.D. | 62 mm |
| Enclosure | Double Sealed |
| Bore Type | Cylindrical |
| Material | Hybrid |
| Flush Ground | Yes |
| O.D. Type | Cylindrical |
| Contact Angle | 18 Degree |
| Dynamic Load Rating | 8.54 kN |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact Radial |
| Tolerance | Class (P4A) |
| Lubricant | Grease |
| Relubrication Feature | Without |
| Static Load Rating | 8.1 kN |
| Seal Material | Nitrile Rubber (NBR) |
| Ring Style | One-Piece |
| Cage Material | Non-Metallic |
| Width | 24.000 mm |
| I.D. | 40 mm |
| Outer Ring Width | 0.94 in, 24 mm |
| Weight | 0.582 LB |
| EAN or UPC | 7316576013379 |

