- Angular Contact Radial Bearing Type
- 35 mm Inner Diameter
- 55 mm Outer Diameter
- 20 mm Width
| Lubricant | Grease |
| Ring Style | One-Piece |
| Seal Material | Nitrile Rubber (NBR) |
| Cage Material | Non-Metallic |
| Flush Ground | Yes |
| Width | 20.000 mm |
| Bore Type | Cylindrical |
| Contact Angle | 15 Degree |
| Series | S7100 |
| Relubrication Feature | Without |
| Seal Type | Non-Contact Seals |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact Radial |
| Outer Ring Width | 0.79 in, 20 mm |
| Enclosure | Double Sealed |
| Inner Ring Width | 0.79 in, 20 mm |
| I.D. | 35 mm |
| Tolerance | Class (P4A) |
| O.D. Type | Cylindrical |
| Type | 2-Point |
| Dynamic Load Rating | 12.64 kN |
| Preload Level | Light |
| Material | Steel |
| O.D. | 55 mm |
| Static Load Rating | 9.3 kN |
| Weight | 0.39 LB |
| EAN or UPC | 7316576002823 |

