- Angular Contact Thrust Bearing Type
- 35 mm Inner Diameter
- 55 mm Outer Diameter
- 10 mm Width
| Dynamic Load Rating | 5.07 kN |
| Type | 2-Point |
| O.D. Type | Cylindrical |
| Width | 10.000 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Relubrication Feature | Without |
| Enclosure | Double Sealed |
| Cage Material | Non-Metallic |
| Ring Style | One-Piece |
| Material | Steel |
| Preload Level | Light |
| Contact Angle | 15 Degree |
| Bearing Type | Angular Contact Thrust |
| Inch/Metric | Metric |
| Static Load Rating | 3.65 kN |
| Lubricant | Grease |
| O.D. | 55 mm |
| Seal Type | Non-Contact Seals |
| Flush Ground | Yes |
| I.D. | 35 mm |
| Inner Ring Width | 0.39 in, 10 mm |
| Bore Type | Cylindrical |
| Tolerance | Class (P4A) |
| Outer Ring Width | 0.39 in, 10 mm |
| Series | S7100 |
| Rows of Balls | Single |
| Weight | 0.199 KG |
| EAN or UPC | 7316574503339 |

