- Angular Contact Radial Bearing Type
- 110 mm Inner Diameter
- 170 mm Outer Diameter
- 28 mm Width
| Width | 28.000 mm |
| Flush Ground | Yes |
| Dynamic Load Rating | 44.9 kN |
| Type | 2-Point |
| Inner Ring Width | 1.1 in, 28 mm |
| I.D. | 110 mm |
| Contact Angle | 25 Degree |
| O.D. Type | Cylindrical |
| Ring Style | One-Piece |
| Bearing Type | Angular Contact Radial |
| Relubrication Feature | Without |
| Bore Type | Cylindrical |
| Cage Material | Non-Metallic |
| Preload Level | Light |
| Outer Ring Width | 1.1 in, 28 mm |
| O.D. | 170 mm |
| Series | S70 |
| Material | Hybrid |
| Enclosure | Double Sealed |
| Tolerance | Class (P4A) |
| Seal Type | Non-Contact Seals |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Seal Material | Nitrile Rubber (NBR) |
| Static Load Rating | 42.5 kN |
| Weight | 4.546 LB |
| EAN or UPC | 7316575998097 |

