- Angular Contact Radial Bearing Type
- 105 mm Inner Diameter
- 160 mm Outer Diameter
- 26 mm Width
| Inch/Metric | Metric |
| Enclosure | Double Sealed |
| Seal Type | Non-Contact Seals |
| Width | 26.000 mm |
| Tolerance | Class (P4A) |
| Relubrication Feature | Without |
| Lubricant | Grease |
| Material | Hybrid |
| Ring Style | One-Piece |
| Bearing Type | Angular Contact Radial |
| O.D. | 160 mm |
| Cage Material | Non-Metallic |
| I.D. | 105 mm |
| Type | 2-Point |
| Weight | 3.157 LB |
| EAN or UPC | 7316576895340 |

