- Angular Contact Radial Bearing Type
- 90 mm Inner Diameter
- 140 mm Outer Diameter
- 24 mm Width
| Type | 2-Point |
| Lubricant | Grease |
| Bearing Type | Angular Contact Radial |
| O.D. | 140 mm |
| Material | Steel |
| Flush Ground | Yes |
| Seal Type | Non-Contact Seals |
| O.D. Type | Cylindrical |
| Width | 24.000 mm |
| Static Load Rating | 30 kN |
| Ring Style | One-Piece |
| Seal Material | Nitrile Rubber (NBR) |
| Outer Ring Width | 0.94 in, 24 mm |
| Dynamic Load Rating | 33.8 kN |
| Series | S70 |
| Inner Ring Width | 0.94 in, 24 mm |
| I.D. | 90 mm |
| Enclosure | Double Sealed |
| Tolerance | Class (P4A) |
| Contact Angle | 25 Degree |
| Preload Level | Light |
| Cage Material | Non-Metallic |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Weight | 2.762 LB |
| EAN or UPC | 7316575950712 |

