- Angular Contact Radial Bearing Type
- 90 mm Inner Diameter
- 140 mm Outer Diameter
- 72 mm Width
| Type | 2-Point |
| Preload Level | Extra Light |
| O.D. Type | Cylindrical |
| Inner Ring Width | 2.83 in, 72 mm |
| Contact Angle | 25 Degree |
| Flush Ground | Yes |
| Ring Style | One-Piece |
| Bore Type | Cylindrical |
| Lubricant | Grease |
| Width | 72.000 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 160.06 kN |
| Seal Material | Nitrile Rubber (NBR) |
| Static Load Rating | 216 kN |
| Series | S70 |
| Tolerance | Class (P4A) |
| Seal Type | Non-Contact Seals |
| Enclosure | Double Sealed |
| O.D. | 140 mm |
| Material | Steel |
| Relubrication Feature | Without |
| I.D. | 90 mm |
| Bearing Type | Angular Contact Radial |
| Outer Ring Width | 2.83 in, 72 mm |
| Cage Material | Non-Metallic |
| Weight | 7.884 KG |
| EAN or UPC | 7316575950576 |

