- Angular Contact Radial Bearing Type
- 80 mm Inner Diameter
- 125 mm Outer Diameter
- 22 mm Width
| Seal Material | Nitrile Rubber (NBR) |
| Inch/Metric | Metric |
| Static Load Rating | 61 kN |
| O.D. | 125 mm |
| Cage Material | Non-Metallic |
| Inner Ring Width | 0.87 in, 22 mm |
| Preload Level | Extra Light |
| Flush Ground | Yes |
| Bearing Type | Angular Contact Radial |
| Outer Ring Width | 0.87 in, 22 mm |
| Rows of Balls | Single |
| Lubricant | Grease |
| Series | S70 |
| Tolerance | Class (P4A) |
| Width | 22.000 mm |
| Contact Angle | 15 Degree |
| Seal Type | Non-Contact Seals |
| Material | Steel |
| I.D. | 80 mm |
| Ring Style | One-Piece |
| Enclosure | Double Sealed |
| Type | 2-Point |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Dynamic Load Rating | 65 kN |
| Weight | 2.079 LB |
| EAN or UPC | 7316571884431 |

