- Angular Contact Radial Bearing Type
- 75 mm Inner Diameter
- 115 mm Outer Diameter
- 20 mm Width
| Tolerance | Class (P4A) |
| Seal Type | Non-Contact Seals |
| Width | 20.000 mm |
| O.D. Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 75 mm |
| Contact Angle | 15 Degree |
| Lubricant | Grease |
| Enclosure | Double Sealed |
| O.D. | 115 mm |
| Static Load Rating | 49 kN |
| Preload Level | Unspecified |
| Bearing Type | Angular Contact Radial |
| Ring Style | One-Piece |
| Type | 2-Point |
| Flush Ground | No |
| Inner Ring Width | 0.79 in, 20 mm |
| Inch/Metric | Metric |
| Series | S70 |
| Relubrication Feature | Without |
| Material | Steel |
| Cage Material | Non-Metallic |
| Outer Ring Width | 0.79 in, 20 mm |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 52.7 kN |
| Weight | 1.479 LB |
| EAN or UPC | 7316575947798 |

