- Angular Contact Radial Bearing Type
- 70 mm Inner Diameter
- 110 mm Outer Diameter
- 40 mm Width
| Seal Type | Non-Contact Seals |
| Type | 2-Point |
| I.D. | 70 mm |
| O.D. | 110 mm |
| Relubrication Feature | Without |
| Bearing Type | Angular Contact Radial |
| Tolerance | Class (P4A) |
| Width | 40.000 mm |
| Rows of Balls | Multi |
| Enclosure | Double Sealed |
| Material | Hybrid |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Ring Style | One-Piece |
| Cage Material | Non-Metallic |
| Weight | 2.8 LB |
| EAN or UPC | 7316574635504 |

