- Angular Contact Thrust Bearing Type
- 70 mm Inner Diameter
- 110 mm Outer Diameter
- 20 mm Width
| Contact Angle | 25 Degree |
| Enclosure | Double Sealed |
| Flush Ground | Yes |
| Tolerance | Class (P4A) |
| Rows of Balls | Single |
| O.D. | 110 mm |
| I.D. | 70 mm |
| Type | 2-Point |
| Seal Material | Nitrile Rubber (NBR) |
| Outer Ring Width | 0.79 in, 20 mm |
| Inner Ring Width | 0.79 in, 20 mm |
| Cage Material | Non-Metallic |
| Bearing Type | Angular Contact Thrust |
| Width | 20.000 mm |
| Relubrication Feature | Without |
| Preload Level | Light |
| Static Load Rating | 15.6 kN |
| Material | Hybrid |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 18.2 kN |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Ring Style | One-Piece |
| Series | S70 |
| Seal Type | Non-Contact Seals |
| Weight | 1.453 LB |
| EAN or UPC | 7316574554904 |

