- Angular Contact Radial Bearing Type
- 65 mm Inner Diameter
- 100 mm Outer Diameter
- 36 mm Width
| Bearing Type | Angular Contact Radial |
| Material | Hybrid |
| O.D. | 100 mm |
| Contact Angle | 25 Degree |
| Preload Level | Light |
| O.D. Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Non-Contact Seals |
| Inner Ring Width | 1.42 in, 36 mm |
| Width | 36.000 mm |
| Lubricant | Grease |
| Dynamic Load Rating | 31.59 kN |
| Static Load Rating | 29.2 kN |
| Series | S70 |
| Relubrication Feature | Without |
| Flush Ground | Yes |
| Ring Style | One-Piece |
| Tolerance | Class (P4A) |
| Rows of Balls | Multi |
| Outer Ring Width | 1.42 in, 36 mm |
| Bore Type | Cylindrical |
| Cage Material | Non-Metallic |
| I.D. | 65 mm |
| Type | 2-Point |
| Enclosure | Double Sealed |
| Inch/Metric | Metric |
| Weight | 1.945 LB |
| EAN or UPC | 7316575993993 |

