
- Angular Contact Radial Bearing Type
- 65 mm Inner Diameter
- 100 mm Outer Diameter
- 18 mm Width
Relubrication Feature | Without |
O.D. | 100 mm |
O.D. Type | Cylindrical |
Contact Angle | 25 Degree |
Inch/Metric | Metric |
Enclosure | Double Sealed |
Cage Material | Non-Metallic |
Ring Style | One-Piece |
Bore Type | Cylindrical |
Dynamic Load Rating | 39 kN |
Outer Ring Width | 0.71 in, 18 mm |
Bearing Type | Angular Contact Radial |
Type | 2-Point |
Tolerance | Class (P4A) |
Series | S70 |
Flush Ground | Yes |
Seal Material | Nitrile Rubber (NBR) |
Static Load Rating | 35.5 kN |
Inner Ring Width | 0.71 in, 18 mm |
Seal Type | Non-Contact Seals |
Width | 18.000 mm |
Lubricant | Grease |
Preload Level | Light |
I.D. | 65 mm |
Rows of Balls | Single |
Material | Steel |
Weight | 1.049 LB |
EAN or UPC | 7316572243756 |
