- Angular Contact Radial Bearing Type
- 60 mm Inner Diameter
- 95 mm Outer Diameter
- 18 mm Width
| Tolerance | Class (P4A) |
| Preload Level | Light |
| I.D. | 60 mm |
| Outer Ring Width | 0.71 in, 18 mm |
| Type | 2-Point |
| Material | Steel |
| Lubricant | Grease |
| Relubrication Feature | Without |
| Cage Material | Non-Metallic |
| O.D. | 95 mm |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 13.5 kN |
| Inner Ring Width | 0.71 in, 18 mm |
| Seal Type | Non-Contact Seals |
| Bore Type | Cylindrical |
| Series | S70 |
| Seal Material | Nitrile Rubber (NBR) |
| Flush Ground | Yes |
| Ring Style | One-Piece |
| Contact Angle | 25 Degree |
| Enclosure | Double Sealed |
| Width | 18.000 mm |
| Static Load Rating | 11.4 kN |
| Bearing Type | Angular Contact Radial |
| Inch/Metric | Metric |
| Weight | 0.981 LB |
| EAN or UPC | 7316574926732 |

