- Angular Contact Radial Bearing Type
- 55 mm Inner Diameter
- 90 mm Outer Diameter
- 18 mm Width
| Relubrication Feature | Without |
| I.D. | 55 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Type | Angular Contact Radial |
| Enclosure | Double Sealed |
| Outer Ring Width | 0.71 in, 18 mm |
| Bore Type | Cylindrical |
| Lubricant | Grease |
| Contact Angle | 25 Degree |
| Type | 2-Point |
| Width | 18.000 mm |
| Flush Ground | Yes |
| Tolerance | Class (P4A) |
| Cage Material | Non-Metallic |
| Rows of Balls | Single |
| Preload Level | Extra Light |
| O.D. Type | Cylindrical |
| Seal Type | Non-Contact Seals |
| Ring Style | One-Piece |
| O.D. | 90 mm |
| Material | Hybrid |
| Series | S70 |
| Inch/Metric | Metric |
| Inner Ring Width | 0.71 in, 18 mm |
| Dynamic Load Rating | 37.1 kN |
| Static Load Rating | 31 kN |
| Weight | 0.686 KG |
| EAN or UPC | 7316571891828 |

