- Angular Contact Radial Bearing Type
- 50 mm Inner Diameter
- 80 mm Outer Diameter
- 32 mm Width
| I.D. | 50 mm |
| O.D. | 80 mm |
| Material | Hybrid |
| Relubrication Feature | Without |
| Seal Type | Non-Contact Seals |
| Lubricant | Grease |
| Ring Style | One-Piece |
| Bearing Type | Angular Contact Radial |
| Type | 2-Point |
| Cage Material | Non-Metallic |
| Inch/Metric | Metric |
| Width | 32.000 mm |
| Enclosure | Double Sealed |
| Tolerance | Class (PA9A) |
| Weight | 1.109 LB |
| EAN or UPC | 7316575990701 |

