- Angular Contact Thrust Bearing Type
- 45 mm Inner Diameter
- 75 mm Outer Diameter
- 16 mm Width
| I.D. | 45 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| Width | 16.000 mm |
| Inch/Metric | Metric |
| Contact Angle | 25 Degree |
| Lubricant | Grease |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Ring Style | One-Piece |
| Inner Ring Width | 0.63 in, 16 mm |
| O.D. | 75 mm |
| Material | Steel |
| Dynamic Load Rating | 12.1 kN |
| Enclosure | Double Sealed |
| Preload Level | Light |
| Cage Material | Non-Metallic |
| Seal Type | Non-Contact Seals |
| Rows of Balls | Single |
| Bearing Type | Angular Contact Thrust |
| Type | 2-Point |
| Relubrication Feature | Without |
| Series | S70 |
| Static Load Rating | 8.15 kN |
| Tolerance | Class (P4A) |
| Flush Ground | Yes |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.584 LB |
| EAN or UPC | 7316575989200 |

