- Angular Contact Radial Bearing Type
- 40 mm Inner Diameter
- 68 mm Outer Diameter
- 30 mm Width
| Bearing Type | Angular Contact Radial |
| Contact Angle | 15 Degree |
| O.D. | 68 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.18 in, 30 mm |
| O.D. Type | Cylindrical |
| Static Load Rating | 15.3 kN |
| Outer Ring Width | 1.18 in, 30 mm |
| Dynamic Load Rating | 20.09 kN |
| I.D. | 40 mm |
| Series | S70 |
| Type | 2-Point |
| Tolerance | Class (P4A) |
| Lubricant | Grease |
| Ring Style | One-Piece |
| Seal Material | Nitrile Rubber (NBR) |
| Cage Material | Non-Metallic |
| Seal Type | Non-Contact Seals |
| Flush Ground | Yes |
| Inch/Metric | Metric |
| Material | Steel |
| Width | 30.000 mm |
| Enclosure | Double Sealed |
| Preload Level | Light |
| Relubrication Feature | Without |
| Weight | 0.928 LB |
| EAN or UPC | 7316575987206 |

