- Angular Contact Radial Bearing Type
- 35 mm Inner Diameter
- 62 mm Outer Diameter
- 14 mm Width
| O.D. | 62 mm |
| Inch/Metric | Metric |
| Width | 14.000 mm |
| I.D. | 35 mm |
| Ring Style | One-Piece |
| Cage Material | Non-Metallic |
| Static Load Rating | 9.5 kN |
| Lubricant | Grease |
| Preload Level | Light |
| Contact Angle | 15 Degree |
| Seal Material | Nitrile Rubber (NBR) |
| Flush Ground | Yes |
| Material | Steel |
| Outer Ring Width | 0.55 in, 14 mm |
| Enclosure | Double Sealed |
| Seal Type | Non-Contact Seals |
| O.D. Type | Cylindrical |
| Bearing Type | Angular Contact Radial |
| Inner Ring Width | 0.55 in, 14 mm |
| Tolerance | Class (P4A) |
| Type | 2-Point |
| Relubrication Feature | Without |
| Series | S70 |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 15.6 kN |
| Weight | 0.364 LB |
| EAN or UPC | 7316575938826 |

