- Angular Contact Radial Bearing Type
- 30 mm Inner Diameter
- 55 mm Outer Diameter
- 26 mm Width
| Ring Style | One-Piece |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 30 mm |
| Inch/Metric | Metric |
| Seal Type | Non-Contact Seals |
| Cage Material | Non-Metallic |
| Enclosure | Double Sealed |
| Outer Ring Width | 1.02 in, 26 mm |
| Contact Angle | 25 Degree |
| Static Load Rating | 15.3 kN |
| Bore Type | Cylindrical |
| Width | 26.000 mm |
| Lubricant | Grease |
| Dynamic Load Rating | 22.36 kN |
| Flush Ground | Yes |
| Relubrication Feature | Without |
| O.D. Type | Cylindrical |
| Material | Steel |
| Type | 2-Point |
| Tolerance | Class (P4A) |
| Inner Ring Width | 1.02 in, 26 mm |
| Bearing Type | Angular Contact Radial |
| O.D. | 55 mm |
| Preload Level | Extra Light |
| Series | S70 |
| Weight | 0.542 LB |
| EAN or UPC | 7316576719271 |

