- Angular Contact Radial Bearing Type
- 20 mm Inner Diameter
- 42 mm Outer Diameter
- 12 mm Width
| Inch/Metric | Metric |
| Contact Angle | 15 Degree |
| Dynamic Load Rating | 7.41 kN |
| Seal Material | Nitrile Rubber (NBR) |
| Tolerance | Class (P4A) |
| Width | 12.000 mm |
| Type | 2-Point |
| Series | S70 |
| Lubricant | Grease |
| I.D. | 20 mm |
| Bore Type | Cylindrical |
| Ring Style | One-Piece |
| Relubrication Feature | Without |
| Enclosure | Double Sealed |
| Seal Type | Non-Contact Seals |
| Bearing Type | Angular Contact Radial |
| Inner Ring Width | 0.47 in, 12 mm |
| O.D. | 42 mm |
| Flush Ground | Yes |
| Cage Material | Non-Metallic |
| Material | Hybrid |
| Outer Ring Width | 0.47 in, 12 mm |
| Static Load Rating | 3.35 kN |
| O.D. Type | Cylindrical |
| Preload Level | Light |
| Weight | 0.143 LB |
| EAN or UPC | 7316575981297 |

