- Angular Contact Radial Bearing Type
- 20 mm Inner Diameter
- 42 mm Outer Diameter
- 24 mm Width
| Inner Ring Width | 0.94 in, 24 mm |
| Bearing Type | Angular Contact Radial |
| Ring Style | One-Piece |
| Width | 24.000 mm |
| Enclosure | Double Sealed |
| Tolerance | Class (P4A) |
| I.D. | 20 mm |
| Cage Material | Non-Metallic |
| O.D. | 42 mm |
| Type | 2-Point |
| Bore Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Seal Type | Non-Contact Seals |
| Series | S70 |
| O.D. Type | Cylindrical |
| Preload Level | Light |
| Relubrication Feature | Without |
| Material | Hybrid |
| Contact Angle | 15 Degree |
| Dynamic Load Rating | 12 kN |
| Static Load Rating | 6.7 kN |
| Flush Ground | Yes |
| Outer Ring Width | 0.94 in, 24 mm |
| Weight | 0.287 LB |
| EAN or UPC | 7316575981198 |

