- Angular Contact Radial Bearing Type
- 15 mm Inner Diameter
- 32 mm Outer Diameter
- 9 mm Width
| Type | 2-Point |
| Static Load Rating | 1.93 kN |
| Contact Angle | 15 Degree |
| Inner Ring Width | 0.35 in, 9 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Cage Material | Non-Metallic |
| Outer Ring Width | 0.35 in, 9 mm |
| O.D. | 32 mm |
| Dynamic Load Rating | 4.42 kN |
| Seal Type | Non-Contact Seals |
| Bore Type | Cylindrical |
| Ring Style | One-Piece |
| Bearing Type | Angular Contact Radial |
| Series | S70 |
| O.D. Type | Cylindrical |
| Enclosure | Double Sealed |
| Relubrication Feature | Without |
| I.D. | 15 mm |
| Width | 9.000 mm |
| Lubricant | Grease |
| Tolerance | Class (P4A) |
| Preload Level | Light |
| Material | Hybrid |
| Flush Ground | Yes |
| Inch/Metric | Metric |
| Weight | 0.072 LB |
| EAN or UPC | 7316575979447 |

