- Angular Contact Radial Bearing Type
- 12 mm Inner Diameter
- 28 mm Outer Diameter
- 8 mm Width
| Inner Ring Width | 0.32 in, 8 mm |
| Preload Level | Light |
| Dynamic Load Rating | 3.19 kN |
| Flush Ground | Yes |
| Inch/Metric | Metric |
| Tolerance | Class (P4A) |
| I.D. | 12 mm |
| Ring Style | One-Piece |
| Seal Material | Nitrile Rubber (NBR) |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.32 in, 8 mm |
| Static Load Rating | 1.34 kN |
| Contact Angle | 15 Degree |
| O.D. | 28 mm |
| Relubrication Feature | Without |
| Seal Type | Non-Contact Seals |
| Series | S70 |
| O.D. Type | Cylindrical |
| Type | 2-Point |
| Bearing Type | Angular Contact Radial |
| Cage Material | Non-Metallic |
| Enclosure | Double Sealed |
| Lubricant | Grease |
| Width | 8.000 mm |
| Material | Hybrid |
| Weight | 0.051 KG |
| EAN or UPC | 7316575978655 |

