- Radial Bearing Type
- 20 mm Inside Diameter
- 35 mm Outside Diameter
- 16 mm Width
| Tolerance | Normal (PN) |
| Bore Type | Round Bore |
| Bearing Part | Bearing w/o Inner Ring |
| Relubrication Feature | Without |
| Bearing Type | Radial |
| Rows of Balls | 1 |
| Bearing Design | Bearing Without Inner Ring |
| Cage Type | With |
| I.D. | 20 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Radial Internal Clearance | Group N |
| No. of Ribs - Outer Ring | 2 |
| O.D. | 35 mm |
| Weight | 0.143 LB |
| EAN or UPC | 7316577722492 |

